Shop All Vector Motors
Baldor-Reliance
7.5Hp, 1770Rpm, 3Ph, 60Hz, 213Jm, 3740M, Tefc
Mfr # JMFSWDM3710T-E
Zoro # G5525209
product price: $4,669.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,669.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 7.5 HP
- Nameplate RPM 1770
- Frame 213JM
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # JMFSWDM3710T-E
- Zoro # G5525209
- UPC # 781568875216
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 7.5 HP |
Nameplate RPM | 1770 |
Frame | 213JM |
Voltage | 230/460V |
Motor Enclosure Design | TEFC |
Ins. Class | H |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Sight Gauge Kit (Ps914P) (GRP-96-346)
- RULAND Rigid Shaft Coupling, Set Screw, 50mm (MSCC-50-50-F)
- DDS Shaft Seal, 18 x 32 x 7 mm., TC, Nitrile Rubber (18327TC)
- POWERFLITE 4L310 31" Outside Length, 1/2" Top Width, 1 Ribs (4L310-2)
- BALDOR-RELIANCE 50Hp, 1775Rpm, 3Ph, 60Hz, 326T, 1272M, Tefc, F1, EM4115T (EM4115T)
- BALDOR-RELIANCE 7.5Hp, 1765Rpm, 3Ph, 60Hz, 213T, 0740M, Tefc, F, ECP83770T-4 (ECP83770T-4)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 184, 3532M, Tefc, F1, N (EM3610)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 56C, 3532M, Tefc, F1, N, VEM3559-5 (VEM3559-5)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F3, N, VEUHM3558 (VEUHM3558)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSM4400T-4, 100HP, 1800RPM, 3PH, 60HZ, 405T, TEFC, FOOT (ZDVSM4400T-4)
- WEG WEG - 00336ET3ER145TC-W22, 3 HP, 3600 RPM, TEFC, 145TC FRAME, 230/460 VOLTS (00336ET3ER145TC-W22)
- Baldor-Reliance Vector Motors