Shop All Vector Motors
Baldor-Reliance
7.5Hp, 1770/1470Rpm, 3Ph, 60/50Hz, 213Tc, Xp, VDRX21744T
Mfr # VDRX21744T
Zoro # G5523206
product price: $3,399.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,399.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 7.5 HP
- Nameplate RPM 1770//1470
- Frame 213TC
- Voltage 230/460V; 190/380V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # VDRX21744T
- Zoro # G5523206
- UPC # 781568918777
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 7.5 HP |
Nameplate RPM | 1770//1470 |
Frame | 213TC |
Voltage | 230/460V; 190/380V |
Ins. Class | F |
Phase | Three |
Motor Enclosure Design | XPFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Run Capacitor, 10 MFD, 440V, Oval (POCF10A)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110D005BN3HC, Pressure Line, 5 micron (ZX-0110D005BN3HC)
- DEUBLIN Union M20x1.5 RH 22mm (157-016-738)
- COILHOSE PNEUMATICS Nylon Coil Rpr Kit 3/16" ID x 1/4" MPT Swivel (CO RK086)
- BALDOR-RELIANCE 3Hp, 1755Rpm, 3Ph, 60Hz, 182Tc, 0632M, Tefc, F1, CECP83661T-4 (CECP83661T-4)
- BALDOR-RELIANCE 30Hp, 1760Rpm, 3Ph, 60Hz, 286T, 1056M, Tefc, F1, EM4104T-G (EM4104T-G)
- BALDOR-RELIANCE .5Hp, 1750Rpm, Dc, 56C, 3336P, Tenv, F1, N, CDPT3326 (CDPT3326)
- BALDOR-RELIANCE 3Hp, 1725Rpm, 1Ph, 60Hz, 184Tc, 3634Lc, Open, CL1408TM (CL1408TM)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM3587T-5, 2HP, 1750RPM, 3PH, 60HZ, 145TC, 0535M, TEBC, F1 (IDM3587T-5)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 213, 3632M, Tefc, F1, N (EM3703)
- BALDOR-RELIANCE Baldor-Reliance Motor CHC164A, .25 AIR OVERHP, 1100RPM, 1PH, 60HZ, 48Z, 1712 (CHC164A)
- Baldor-Reliance Vector Motors