Shop All Vector Motors
Baldor-Reliance
7.5Hp, 1770/1470Rpm, 3Ph, 60/50Hz, 213Tc, Xp, CDRX21744T
Mfr # CDRX21744T
Zoro # G5521331
product price: $3,399.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,399.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 7.5 HP
- Nameplate RPM 1770//1470
- Frame 213TC
- Voltage 230/460V; 190/380V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CDRX21744T
- Zoro # G5521331
- UPC # 781568914854
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 7.5 HP |
Nameplate RPM | 1770//1470 |
Frame | 213TC |
Voltage | 230/460V; 190/380V |
Phase | Three |
Motor Enclosure Design | XPFC |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sleeve Bearing, 1/2x5/8x3/8 L, PK3 (3FJK9)
- LUBRIPLATE Sfgo Ultra 320, 5 Gal Pail, H-1/Food Grade Synthetic Fluid For Gear Boxes, Iso-320 (L0986-060)
- PIX Belt, C, 7/8 x 219 in. OC (C215)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 20'' Long x 6 Ribs Wide - 200J6 (200J6)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSCP4110T, 40HP, 1800RPM, 3PH, 60HZ, 324T, TEFC, FOOT (ZDVSCP4110T)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F1, N, VEM3558-5 (VEM3558-5)
- BALDOR-RELIANCE .5Hp, 1425Rpm, 1Ph, 50Hz, 48, 3428L, Tefc, F1 (L3409-50)
- BALDOR-RELIANCE 7.5Hp, 3510Rpm, 3Ph, 60Hz, 213Tc, 0732M, Tefc, CECP3769T (CECP3769T)
- BALDOR-RELIANCE .75Hp, 3600Rpm, 1Ph, 60Hz, 3524C, Dental Lath (LPL75)
- BALDOR-RELIANCE 1Hp, 1745Rpm, 3Ph, 60Hz, 143Tc, 3524M, Tenv, F1, CEWDM3546T (CEWDM3546T)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182Jm, 3622M, Opsb, F1, EJMM3212T (EJMM3212T)
- Baldor-Reliance Vector Motors