Shop All Vector Motors
Baldor-Reliance
.75Hp, 1750Rpm, Dc, 56C, X3435P, Xpfc, F1, CDPX3440
Mfr # CDPX3440
Zoro # G3309307
Free Shipping & Returns
$4,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.75 HP
- Nameplate RPM 1750
- Frame 56C
- Voltage 90V
- Motor Enclosure Design XPFC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # CDPX3440
- Zoro # G3309307
- UPC # 781568133996
- Country of Origin United States
- Category Vector Motors
Details
HP | 0.75 HP |
Nameplate RPM | 1750 |
Frame | 56C |
Voltage | 90V |
Motor Enclosure Design | XPFC |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BB, 21/32 x 106.6 in. OC (BB102)
- GATES Super HC Molded Notch Belts, 5VX402 (5VX402)
- KBC Ball Bearing, 20mm x 52mm x 15mm, single row deep groove ball bearing, two contact seals, C3 Fit (6304-2RS KBC)
- ARROW PNEUMATICS Mini Filter, 20 Micron, Poly Bowl, 1/4" (F300-02M)
- BALDOR-RELIANCE 5Hp, 1450Rpm, 3Ph, 50Hz, 184T, 3646M, Tefc, F1 (EM3615T-57)
- BALDOR-RELIANCE .25Hp, 1700Rpm, 1Ph, 60Hz, 48Z, 3414C, Teao, F1 (CHC3413A)
- BALDOR-RELIANCE 50Hp, 1775Rpm, 3Ph, 60Hz, 326T, 1272M, Tefc, F1, EM4115T-G (EM4115T-G)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, CESSWDM3554T (CESSWDM3554T)
- BALDOR-RELIANCE .75Hp, 1725Rpm, 1Ph, 60Hz, 56, 3524L, Tefc, F1 (IR3507M)
- BALDOR-RELIANCE .75Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3516M, Tefc, F1, CEM3542-BG (CEM3542-BG)
- BALDOR-RELIANCE .33Hp, 3450Rpm, 1Ph, 60Hz, 56J, 3416L, Open, F1 (JL1205A)
- Baldor-Reliance Definite Purpose Motors