Shop All Vector Motors
Baldor-Reliance
.75Hp, 1750Rpm, Dc, 56, 3428D, Tefc, F1, N
Mfr # D2303
Zoro # G5530066
product price: $3,093.99
/ea
Free Shipping & Returns
$3,093.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.75 HP
- Nameplate RPM 1750
- Frame 56
- Voltage 230V
- Motor Enclosure Design TEFC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # D2303
- Zoro # G5530066
- UPC # 781568124642
- Country of Origin United States
- Category Vector Motors
Details
HP | 0.75 HP |
Nameplate RPM | 1750 |
Frame | 56 |
Voltage | 230V |
Motor Enclosure Design | TEFC |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Filter/Regulator, 1/4inNPT, 63 cfm, 145 psi (FRC149134-S)
- FESTO Standards-Based Cylinder DSBC-32-80-PPVA-N3 (DSBC-32-80-PPVA-N3)
- NSK NSK 6202V C3, 6200 Series Single Row Deep Groove Ball Bearing (6202V C3)
- SKF USA Yoke Roller Crowned (361204 R)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 184T, 3630M, Tefc, F1, EM3613T-5 (EM3613T-5)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 182Jm, 3532M, Tefc, F1, EJMM3610T-G (EJMM3610T-G)
- BALDOR-RELIANCE 3Hp, 1755Rpm, 3Ph, 60Hz, 182Tc, 0632M, Tefc, F1, CECP83661T-4 (CECP83661T-4)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182Jm, 3622M, Opsb, F1, EJMM3212T (EJMM3212T)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213T, 3734M, Opsb, F, EM3311T-G (EM3311T-G)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184Tz, 3642M, Tefc, F1 (EGDM3615T)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3526M, Odp, F1, N (VEM31157)
- Baldor-Reliance Definite Purpose Motors