Shop All Vector Motors
Baldor-Reliance
.75Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3514M, Tenv, F1, VNDM3542
Mfr # VNDM3542
Zoro # G5525568
Free Shipping & Returns
$787.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 0.75 HP
- Nameplate RPM 1750
- Frame 56C
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # VNDM3542
- Zoro # G5525568
- UPC # 781568835371
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 0.75 HP |
Nameplate RPM | 1750 |
Frame | 56C |
Voltage | 230/460V |
Phase | Three |
Ins. Class | F |
Motor Enclosure Design | TENV |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES. Hose Mender, 3/8 ID Hose, 2/cd (S-642)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF503M90, Suction, 125 micron, Inside-Out (MF0065784)
- PARKER Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Double Acting (2.00DXPSR02.00)
- BOSTON GEAR HelicalGear, 8DP, 14.5PA, 12Teeth, LH, KWY, SS (HS812L)
- BALDOR-RELIANCE .5Hp, 1425Rpm, 1Ph, 50Hz, 48, 3428L, Tefc, F1 (L3409-50)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215T, 3752M, Tefc, F1, EM3714T-G (EM3714T-G)
- BALDOR-RELIANCE .75Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3516M, Tefc, F3, VEBM3542-D (VEBM3542-D)
- BALDOR-RELIANCE 1.5Hp, 1725Rpm, 1Ph, 60Hz, 56H, 3540Lc, Open, F, ERL1319A (ERL1319A)
- BALDOR-RELIANCE 7.5Hp, 3450Rpm, 3Ph, 60Hz, 213Tc, 3646M, Tefc (VEM3709T)
- BALDOR-RELIANCE 10Hp, 3475Rpm, 3Ph, 60Hz, 213Jm, 3728M, Opsb, F, EJMM3312T (EJMM3312T)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 182Jm, 3532M, Tefc, F1, EJMM3610T-G (EJMM3610T-G)
- Baldor-Reliance Definite Purpose Motors