Shop All Vector Motors
Baldor-Reliance
75Hp, 1750Rpm, 3Ph, 60Hz, 2586, Tebc, Foot
Mfr # ZDBRPM25754
Zoro # G3326527
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$18,219.99
Free 30-Day Returns
Key Features
- HP 75 HP
- Nameplate RPM 1775
- Frame FL2586Z
- Voltage 460V
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # ZDBRPM25754
- Zoro # G3326527
- UPC # 781568468487
- Country of Origin United States
- Category Vector Motors
Details
HP | 75 HP |
Nameplate RPM | 1775 |
Frame | FL2586Z |
Voltage | 460V |
Phase | Three |
Motor Enclosure Design | TEBC |
Ins. Class | H |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Air Cooled Aftercooler, Max HP 40,245 CFM (CC200-1)
- SMC Solenoid Air Control Valve, 24VDC (SV2400-5FU)
- MEGADYNE METRIC Timing G BELT MEGAP URETHANE/STEEL (16AT10/1700)
- FOSTER Brass Plug, 1/8"x1/8"FPT (K1B)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDM3661T-5, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 0628M, TEBC, F1 (ZDM3661T-5)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSCP4110T, 40HP, 1800RPM, 3PH, 60HZ, 324T, TEFC, FOOT (ZDVSCP4110T)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM2333T, 15HP, 1765RPM, 3PH, 60HZ, 256TC, 0936M, TEBC, F (IDM2333T)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F3, N, VEUHM3558 (VEUHM3558)
- BALDOR-RELIANCE 7.5Kw, 3490Rpm, 3Ph, 60Hz, D132S, 3728M, Tefc (EMM3711)
- BALDOR-RELIANCE .75Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3516M, Tefc, F1, CEM3542-BG (CEM3542-BG)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 182T, 3632M, Tefc, F1, EHM3611T (EHM3611T)
- Baldor-Reliance Definite Purpose Motors