Shop All Vector Motors
Baldor-Reliance
.75Hp, 1725Rpm, 3Ph, 60Hz, 56C, 3428M, Tefc, F1
Mfr # VDM3542
Zoro # G3292026
original price:
$836.25
5% off
new price: $787.99
/ea
Free Shipping & Returns
$787.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 0.75 HP
- Nameplate RPM 1725
- Frame 56C
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # VDM3542
- Zoro # G3292026
- UPC # 781568840214
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 0.75 HP |
Nameplate RPM | 1725 |
Frame | 56C |
Voltage | 230/460V |
Ins. Class | F |
Motor Enclosure Design | TEFC |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP TPG-321 C-6 Carbide Insert (6020-0321)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-095, 1" (235125)
- PARKER GRESEN Hydraulic Selector Valve, 3 Way (S-12)
- DAYTON Pillow Block Bearing, Ball, 1-15/16" Bore (3FCU3)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSNM2238T, 10HP, 1800RPM, 3PH, 60HZ, 254TC, TENV, FOOT (ZDVSNM2238T)
- BALDOR-RELIANCE 7.5Hp, 1180Rpm, 3Ph, 60Hz, 254T, 3950M, Opsb, F, EM2506T-G (EM2506T-G)
- BALDOR-RELIANCE 30Hp, 3525Rpm, 3Ph, 60Hz, 286Tsc, 1048M, Tefc, CEM4108T (CEM4108T)
- BALDOR-RELIANCE .25Hp, 1725Rpm, 1Ph, 60Hz, 48, 3411Lc, Open, F1, EL11203 (EL11203)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 184T, 3630M, Tefc, F1, EM3613T-5 (EM3613T-5)
- BALDOR-RELIANCE 40Hp, 1770Rpm, 3Ph, 60Hz, 324T, 4064M, Opsb, F1, EM2539T (EM2539T)
- MARATHON MOTORS Marathon JM Motor, 3 HP, 1770 RPM, 230/460V, ODP, 182JM Frame (GT0410A)
- Baldor-Reliance Definite Purpose Motors