Shop All Vector Motors
Baldor-Reliance
.75Hp, 1725Rpm, 1Ph, 60Hz, 56C, 3520L, Tefc, F1, VWDL3507
Mfr # VWDL3507
Zoro # G3292629
Free Shipping & Returns
$860.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design N
- HP 0.75 HP
- Nameplate RPM 1725
- Frame 56C
- Voltage 115/230V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # VWDL3507
- Zoro # G3292629
- UPC # 781568155042
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | N |
HP | 0.75 HP |
Nameplate RPM | 1725 |
Frame | 56C |
Voltage | 115/230V |
Motor Enclosure Design | TEFC |
Phase | Single |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS 6003 2RSR C3, Deep Groove BBear, Single Row 90Mm (6003 2RSR C3)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P551540, 25 micron, Inside-Out (MF0594505)
- D&D 1400mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1400)
- DDS Shaft Seal, 100 x 130 x 12 mm., Nitrile Rubber (10013012TC)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSNM2238T, 10HP, 1800RPM, 3PH, 60HZ, 254TC, TENV, FOOT (ZDVSNM2238T)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 145T, 3532M, Tefc, F1, EM3559T-G (EM3559T-G)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, VESSWDM3558T (VESSWDM3558T)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 184, 3532M, Tefc, F1, N (EM3610)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184Tz, 3642M, Tefc, F1 (EGDM3615T)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3526M, Odp, F1, N (VEM31157)
- BALDOR-RELIANCE .5Hp, 1765Rpm, 3Ph, 60Hz, 56C, 3516M, Tenv, F1, VFSWDM3538-E (VFSWDM3538-E)
- Baldor-Reliance Vector Motors