Shop All Vector Motors
Baldor-Reliance
.75Hp, 1725Rpm, 1Ph, 60Hz, 56, 3524L, Tefc, F1
Mfr # IR3507M
Zoro # G5524061
Free Shipping & Returns
$1,031.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design N
- HP 0.75 HP
- Nameplate RPM 1725
- Frame 56
- Voltage 115/208-230V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # IR3507M
- Zoro # G5524061
- UPC # 781568122099
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | N |
HP | 0.75 HP |
Nameplate RPM | 1725 |
Frame | 56 |
Voltage | 115/208-230V |
Ins. Class | F |
Motor Enclosure Design | TEFC |
Phase | Single |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 12# of Teeth (35B12)
- PARKER Hydraulic Hose Fitting, Brass, 1-5/16"-12 (30682-16-16B)
- LOC-LINE Double Socket, 1/4In, PK20 (49429)
- DAYTON Bearing, Sleeve (3ZN19)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3526M, Odp, F1, N (VEM31157)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, CESSWDM3558T (CESSWDM3558T)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSNM2238T, 10HP, 1800RPM, 3PH, 60HZ, 254TC, TENV, FOOT (ZDVSNM2238T)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184Tz, 3642M, Tefc, F1 (EGDM3615T)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F1, B (VEBM3558)
- BALDOR-RELIANCE .33Hp, 1740Rpm, 1Ph, 60Hz, 56, 3418Lc, Odp, F1 (EL11301)
- BALDOR-RELIANCE 3Hp, 1765Rpm, 3Ph, 60Hz, 182Jm, 3630M, Opsb, F1, EJMM3211T (EJMM3211T)
- Baldor-Reliance Definite Purpose Motors