Shop All Vector Motors
Baldor-Reliance
7.5Hp, 1180Rpm, 3Ph, 60Hz, 254Tc, Tefc, F1
Mfr # CECP82276T-4
Zoro # G5531877
product price: $3,954.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,954.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 7.5 HP
- Nameplate RPM 1180
- Frame 254TC
- Voltage 460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CECP82276T-4
- Zoro # G5531877
- UPC # 781568723081
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 7.5 HP |
Nameplate RPM | 1180 |
Frame | 254TC |
Voltage | 460V |
Motor Enclosure Design | TEFC |
Phase | Three |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Shielded, 60mm Bore (6212ZZC3/L627)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 50 Chain Size, 36 # of Teeth (50A36 X 3/4)
- MAXIM Hyd Cylinder, 3 In Bore, 20 In Stroke (218-342)
- DAYTON Radial Bearing, Double Shield, 17mm Bore (1ZGK6)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 182Jm, 3532M, Tefc, F1, EJMM3610T-G (EJMM3610T-G)
- BALDOR-RELIANCE 7.5Hp, 3510Rpm, 3Ph, 60Hz, 213Tc, 0732M, Tefc, CECP3769T (CECP3769T)
- BALDOR-RELIANCE .33Hp, 1740Rpm, 1Ph, 60Hz, 48, 3418Lc, Odp, F1 (EL11206)
- BALDOR-RELIANCE 75Hp, 1775Rpm, 3Ph, 60Hz, 365T, 4462M, Opsb, F1, EM2551T-G (EM2551T-G)
- BALDOR-RELIANCE 2Hp, 3450Rpm, 3Ph, 60Hz, 56J, 3526M, Tefc, F1, N, JEWDM3555 (JEWDM3555)
- BALDOR-RELIANCE 5Hp, 3480Rpm, 3Ph, 60Hz, 184Tc, 3636M, Tefc, F1, CESSWDM3613T (CESSWDM3613T)
- BALDOR-RELIANCE 40Hp, 1770Rpm, 3Ph, 60Hz, 324T, 4064M, Opsb, F1, EM2539T (EM2539T)
- Baldor-Reliance Definite Purpose Motors