Shop All Vector Motors
Baldor-Reliance
75Hp, 1150Rpm, 3Ph, N/Ahz, 2586, Dpg-Fv,
Mfr # IDDRPM25756
Zoro # G5531177
product price: $21,233.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$21,233.99
Free 30-Day Returns
Key Features
- HP 75 HP
- Nameplate RPM 1150
- Frame RL2586
- Voltage 460V
- Ins. Class H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # IDDRPM25756
- Zoro # G5531177
- UPC # 781568465028
- Country of Origin United States
- Category Vector Motors
Details
HP | 75 HP |
Nameplate RPM | 1150 |
Frame | RL2586 |
Voltage | 460V |
Ins. Class | H |
Phase | Three |
Motor Enclosure Design | DPFV |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 6/B144 Banded V-Belt, 147" Outside Length, 3-31/32" Top Width, 6 Ribs (6/B144)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6312-2NSEC3 (6312-2NSEC3)
- SKF Single Row Ball Bearings (RLS5 2RS1)
- ZORO SELECT Female Rod End, 1/4-28 x 1/4-28, RH (5RKC2)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F1, B (VEBM3558)
- BALDOR-RELIANCE 3Hp, 1725Rpm, 1Ph, 60Hz, 184Tc, 3634Lc, Open, CL1408TM (CL1408TM)
- BALDOR-RELIANCE Baldor-Reliance Motor YPC164A, .25HP, 1075RPM, 1PH, 60HZ, 48YZ, 1710C, TEAO, F (YPC164A)
- BALDOR-RELIANCE 15Hp, 3500Rpm, 3Ph, 60Hz, 215T, 3734M, Opsb, F1, EM3314T-G (EM3314T-G)
- BALDOR-RELIANCE 40Hp, 1775Rpm, 3Ph, 60Hz, 324T, 1254M, Tefc, F1, EM4110T-BG (EM4110T-BG)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 215, 3642M, Tefc, F1, N (EM3707)
- MARATHON MOTORS Vector Motor, 3.0 lb-ft, 1 HP, 230/460 V (056H17T5302)
- Baldor-Reliance Definite Purpose Motors