Shop All Vector Motors
Baldor-Reliance
.75Hp, 1140Rpm, 3Ph, 60Hz, 56C, 3428M, Tefc, F1, CM3543
Mfr # CM3543
Zoro # G3292148
product price: $759.99
/ea
Free Shipping & Returns
$759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 0.75 HP
- Nameplate RPM 1140
- Frame 56C
- Voltage 208-230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CM3543
- Zoro # G3292148
- UPC # 781568110164
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 0.75 HP |
Nameplate RPM | 1140 |
Frame | 56C |
Voltage | 208-230/460V |
Motor Enclosure Design | TEFC |
Ins. Class | B |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 4-Jaw Hydraulic Coupler with Ball Check (5NUE6)
- MIDLAND METAL Elbow, 45 deg Elbow, 91618 x 14 Nominal, 37 deg Male JIC Flare x MIP, Brass, Forged (28731F)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 50 psi (ST2512-1A050)
- KRYTOX Extreme Pressure Grease, Syringe, 0.5 Oz. (GPL-214)
- BALDOR-RELIANCE 60Hp, 1775Rpm, 3Ph, 60Hz, 364T, 4278M, Opsb, F1, EM2547T-G (EM2547T-G)
- BALDOR-RELIANCE 30Hp, 1775Rpm, 3Ph, 60Hz, 286T, 4060M, Opsb, F1, EM2535T-G (EM2535T-G)
- BALDOR-RELIANCE 3Hp, 1755Rpm, 3Ph, 60Hz, 182Tc, 0632M, Tefc, F1, CECP83661T-4 (CECP83661T-4)
- BALDOR-RELIANCE .5Hp, 1750Rpm, Dc, 56C, 3336P, Tenv, F1, N, CDPT3326 (CDPT3326)
- BALDOR-RELIANCE .25Hp, 1725Rpm, 1Ph, 60Hz, 48, 3411Lc, Open, F1, EL11203 (EL11203)
- BALDOR-RELIANCE 15Hp, 1765Rpm, 3Ph, 60Hz, 254T, 0944M, Tefc, F1, EM2333T-5G (EM2333T-5G)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3526M, Odp, F1 (VEM3157T)
- Baldor-Reliance Definite Purpose Motors