Shop All Vector Motors
Baldor-Reliance
.75Hp, 1140Rpm, 1Ph, 60Hz, 56H, 3530Lc, Open, F
Mfr # EL11308
Zoro # G3291192
product price: $1,059.99
/ea
Free Shipping & Returns
$1,059.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design L
- HP 0.75 HP
- Nameplate RPM 1140
- Frame 56H
- Voltage 115/208-230V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EL11308
- Zoro # G3291192
- UPC # 781568763933
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | L |
HP | 0.75 HP |
Nameplate RPM | 1140 |
Frame | 56H |
Voltage | 115/208-230V |
Motor Enclosure Design | OPEN |
Phase | Single |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Capacitor-Start Belt Drive Motor, 1/2 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (C412V2)
- CAMOZZI Check And Quick Exhaust Valves, 1/2" NPT (VSC 522-08)
- SUPCO Molded Cogged V Belt, BX98 (BX98)
- NTN Radial Bearing, Sealed, 0.6250 In. Bore (R10LLBC3/L627)
- BALDOR-RELIANCE 150Hp, 1785Rpm, 3Ph, 60Hz, 445T, Tefc, F1, ECP84406T-5 (ECP84406T-5)
- BALDOR-RELIANCE 20Hp, 1770Rpm, 3Ph, 60Hz, 256Tc, 0960M, Tefc, F, VEM2334T (VEM2334T)
- BALDOR-RELIANCE 3Hp, 1725Rpm, 1Ph, 60Hz, 184Tc, 3634Lc, Open, CL1408TM (CL1408TM)
- BALDOR-RELIANCE 30Hp, 3525Rpm, 3Ph, 60Hz, 286Tsc, 1048M, Tefc, CEM4108T (CEM4108T)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 184, 3532M, Tefc, F1, N (EM3610)
- BALDOR-RELIANCE .25Hp, 1725Rpm, 1Ph, 60Hz, 48, 3411Lc, Open, F1, EL11203 (EL11203)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDM3661T-5, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 0628M, TEBC, F1 (ZDM3661T-5)
- Baldor-Reliance Definite Purpose Motors