Shop All Vector Motors
Baldor-Reliance
75/60Hp, 1780/1480Rpm, 3Ph, 60/50Hz, 365T
Mfr # CPX36746T
Zoro # G5529801
product price: $17,742.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$17,742.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 75 HP
- Nameplate RPM 1780
- Frame 365T
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CPX36746T
- Zoro # G5529801
- UPC # 781568907535
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 75 HP |
Nameplate RPM | 1780 |
Frame | 365T |
Voltage | 230/460V |
Ins. Class | F |
Motor Enclosure Design | TEFC |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIMATIC Mini Grease Gun Kit, Pistol Grip, 3oz Bulk (30-132)
- DAYTON Variable Freq Drive, 1HP, 120/208-240V (13E645)
- CARTER BEARINGS 2.5", Bronze Bushing Cam Follower (SFH-80-B)
- DAYTON Pillow Block Bearing, Ball, 1-1/4" Bore (3FCN1)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215T, 3752M, Tefc, F1, EM3714T-G (EM3714T-G)
- BALDOR-RELIANCE .33Hp, 3450Rpm, 1Ph, 60Hz, 56J, 3416L, Open, F1 (JL1205A)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, CESSWDM3558T (CESSWDM3558T)
- BALDOR-RELIANCE 50Hp, 1775Rpm, 3Ph, 60Hz, 326T, 1272M, Tefc, F1, EM4115T (EM4115T)
- BALDOR-RELIANCE .5Hp, 1425Rpm, 1Ph, 50Hz, 48, 3428L, Tefc, F1 (L3409-50)
- BALDOR-RELIANCE 25Hp, 1775Rpm, 3Ph, 60Hz, 284T, 1054M, Tefc, F1, EM4103T-G (EM4103T-G)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 184Jm, 3630M, Tefc, F1, EJMM3613T (EJMM3613T)
- Baldor-Reliance Vector Motors