Shop All Vector Motors
Baldor-Reliance
.75 Sfa 8.3/4.15Hp, 1755Rpm, 1Ph, 60Hz
Mfr # EL11307M
Zoro # G3292498
Free Shipping & Returns
$784.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design N
- HP 0.75 HP
- Nameplate RPM 1755
- Frame 56
- Voltage 115/230V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # EL11307M
- Zoro # G3292498
- UPC # 781568763926
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | N |
HP | 0.75 HP |
Nameplate RPM | 1755 |
Frame | 56 |
Voltage | 115/230V |
Ins. Class | F |
Motor Enclosure Design | OPEN |
Phase | Single |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Branch Tee, 3/8 in., TubexMale BSPT (KQ2T11-02AS)
- ENERPAC Lx101, 1 Gal, Lx Hydraulic Oil For Hand Pumps (LX-101)
- COXREELS Solenoid Relay, 12 VDC (20877)
- CLIMATE MASTER Actuator, Green Housing, 0.5 lb (23B0012N13)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182T, 3622M, Opsb, F1, EM3212T-G (EM3212T-G)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 184T, 3630M, Tefc, F1, EM3613T-5 (EM3613T-5)
- BALDOR-RELIANCE .75Hp, 1725Rpm, 1Ph, 60Hz, 56, 3524L, Tefc, F1 (IR3507M)
- BALDOR-RELIANCE 15Hp, 3500Rpm, 3Ph, 60Hz, 215T, 3734M, Opsb, F1, EM3314T-G (EM3314T-G)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 213, 3632M, Tefc, F1, N (EM3703)
- BALDOR-RELIANCE 3Hp, 1755Rpm, 3Ph, 60Hz, 182Tc, 0632M, Tefc, F1, CECP83661T-4 (CECP83661T-4)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSM4104T, 30HP, 1800RPM, 3PH, 60HZ, 286TC, TEFC, FOOT (ZDVSM4104T)
- Baldor-Reliance Vector Motors