Shop All Vector Motors
Baldor-Reliance
75 Hp, 1750/3550, 3Ph, Fl2898, Tefc, F3
Mfr # IDFRPM28754
Zoro # G2624234
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$18,665.99
Free 30-Day Returns
Key Features
- HP 75 HP
- Max. Speed 1785 RPM
- Frame FL2898
- Voltage 460V
- Full Load Amps 94 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # IDFRPM28754
- Zoro # G2624234
- UPC # 781568483848
- Country of Origin United States
- Category Vector Motors
Details
HP | 75 HP |
Max. Speed | 1785 RPM |
Frame | FL2898 |
Voltage | 460V |
Full Load Amps | 94 A |
Phase | 3 |
Motor Enclosure Design | TEFC |
Ins. Class | H |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 20 MFD, 370V, Round (2MEC7)
- D&D 70" Outside Length, 3/8" Top Width, 1 Ribs (3VX700)
- CONGRESS 5/8" or 1/2" Fixed Bore 4 Groove Stepped V-Belt Pulley (SCA500-4X062KW)
- SENQCIA INSPIRE SERIES 06Bss 304 Ss Cl Sc Type Bs RllrChn, SnglStrnd, 3/8" Ptch, 06Bsscl, PK5 (06BSSCL)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Tc, 3732M, Tefc, F (VEM3711T)
- BALDOR-RELIANCE 3Hp, 1725Rpm, 1Ph, 60Hz, 184Tc, 3634Lc, Open, CL1408TM (CL1408TM)
- BALDOR-RELIANCE 10Hp, 1760Rpm, 3Ph, 60Hz, 215Tc, 0748M, Tefc, F, CECP3774T (CECP3774T)
- BALDOR-RELIANCE 40Hp, 1770Rpm, 3Ph, 60Hz, 324T, 4064M, Opsb, F1, EM2539T-G (EM2539T-G)
- BALDOR-RELIANCE .5Hp, 1425Rpm, 1Ph, 50Hz, 48, 3428L, Tefc, F1 (L3409-50)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 56H, 3526M, Open, F1 (ERM3154)
- BALDOR-RELIANCE 7.5Hp, 1180Rpm, 3Ph, 60Hz, 254T, 3950M, Opsb, F, EM2506T-G (EM2506T-G)
- Baldor-Reliance Vector Motors