Shop All Vector Motors
Baldor-Reliance
60Hp, 1780Rpm, 3Ph, 60Hz, 364T, 1462M, Tefc, F1
Mfr # FDEM4314T
Zoro # G5526940
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$11,132.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 60 HP
- Nameplate RPM 1780
- Frame 364T
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # FDEM4314T
- Zoro # G5526940
- UPC # 781568733813
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 60 HP |
Nameplate RPM | 1780 |
Frame | 364T |
Voltage | 230/460V |
Motor Enclosure Design | TEFC |
Ins. Class | F |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 4 in Stroke, NFPA Double Acting (5VKX6)
- WILKERSON Air Line Lubricator, 110 cfm Max. Flow (L28-03-KK00B)
- MAIN FILTER Hydraulic Filter, replaces WIX R18D10G, Return Line, 10 micron, Inside-Out (MF0063615)
- THOMSON Shaft, 1566 Steel, 0.375 In D, 12 In (QS 3/8 L 12)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM3661T, 3HP, 1760RPM, 3PH, 60HZ, 184TC, 0628M, TEBC, F1 (IDM3661T)
- BALDOR-RELIANCE .33Hp, 3450Rpm, 1Ph, 60Hz, 56J, 3416L, Open, F1 (JL1205A)
- BALDOR-RELIANCE 10Hp, 1460Rpm, 3Ph, 50Hz, 215T, 3752M, Tefc, F1 (EM3714T-58)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184Tc, 3642M, Tefc, F1, VEUHM3615T (VEUHM3615T)
- BALDOR-RELIANCE 75Hp, 1775Rpm, 3Ph, 60Hz, 365T, 4462M, Opsb, F1, EM2551T-G (EM2551T-G)
- BALDOR-RELIANCE 40Hp, 1775Rpm, 3Ph, 60Hz, 324T, 1254M, Tefc, F1, EM4110T-BG (EM4110T-BG)
- BALDOR-RELIANCE 3Hp, 1725Rpm, 1Ph, 60Hz, 184Tc, 3634Lc, Open, CL1408TM (CL1408TM)
- Baldor-Reliance Definite Purpose Motors