Shop All Vector Motors
Baldor-Reliance
60Hp, 1775Rpm, 3Ph, 60Hz, 364T, Tefc, Foot,
Mfr # CTM1767T
Zoro # G5531271
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$18,589.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 60 HP
- Nameplate RPM 1775
- Frame 364T
- Voltage 460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # CTM1767T
- Zoro # G5531271
- UPC # 781568457528
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 60 HP |
Nameplate RPM | 1775 |
Frame | 364T |
Voltage | 460V |
Motor Enclosure Design | TEFC |
Phase | Three |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Replacement Ball Bearing - ID 13 mm x OD 32 mm x W 10 mm, PK 2 (SE 6201-13RS)
- GLOBAL GSC-168-Z Set Screw Collar (GSC-168-Z)
- ROLAIR Portable Air Compressor, Oil Free, 1.00 HP (JC10PLUS)
- BESTORQ Aftermarket HUSQVARNA 532408007 Replacement Belt, 5LK380 (5LK380)
- BALDOR-RELIANCE .25Hp, 1700Rpm, 1Ph, 60Hz, 48Z, 3414C, Teao, F1 (CHC3413A)
- BALDOR-RELIANCE 20Hp, 1770Rpm, 3Ph, 60Hz, 256Tc, 0960M, Tefc, F, VEM2334T (VEM2334T)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 184T, 3630M, Tefc, F1, EM3613T-5 (EM3613T-5)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Tc, 3732M, Tefc, F (VEM3711T)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 184Jm, 3630M, Tefc, F1, EJMM3613T (EJMM3613T)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 145T, 3528M, Tefc, F1, EM3558T-G (EM3558T-G)
- BALDOR-RELIANCE .75Hp, 1725Rpm, 1Ph, 60Hz, 56, 3524L, Tefc, F1 (IR3507M)
- Baldor-Reliance Vector Motors