Shop All Vector Motors
Baldor-Reliance
60Hp, 1775Rpm, 3Ph, 60Hz, 364Jp, 4278M, Opsb, F
Mfr # EJPM2547T
Zoro # G5523967
product price: $9,053.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$9,053.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 60 HP
- Nameplate RPM 1775
- Frame 364JP
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EJPM2547T
- Zoro # G5523967
- UPC # 781568815724
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 60 HP |
Nameplate RPM | 1775 |
Frame | 364JP |
Voltage | 230/460V |
Motor Enclosure Design | OPSB |
Phase | Three |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (40LSK1CL)
- ARO Grease Control Valve, Silver, 7500 psi (636103)
- FOSTER LN Series, 1/4" Female Plugs (LN11)
- TOMPKINS Hydraulic Fitting-Stainless24MOR HOLLOW HEX PLUG-SS (SS-6408-HHP-24-FG)
- BALDOR-RELIANCE 7.5Hp, 3510Rpm, 3Ph, 60Hz, 213Tc, 0732M, Tefc, CECP3769T (CECP3769T)
- BALDOR-RELIANCE 50Hp, 1185Rpm, 3Ph, 60Hz, 365Tc, Te (CECP4312T)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213Tc, 3738M, Tefc, VEM3710T (VEM3710T)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, CESSWDM3554T (CESSWDM3554T)
- BALDOR-RELIANCE 5Hp, 3480Rpm, 3Ph, 60Hz, 184Tc, 3636M, Tefc, F1, CESSWDM3613T (CESSWDM3613T)
- BALDOR-RELIANCE 1Hp, 1745Rpm, 3Ph, 60Hz, 143Tc, 3524M, Tenv, F1, CEWDM3546T (CEWDM3546T)
- MARATHON MOTORS Vector Motor, 2.3 lb-ft, 3/4 HP, 230/460 V (056H17F2017)
- Baldor-Reliance Definite Purpose Motors