Shop All Vector Motors
Baldor-Reliance
60/50Hp, 1780/1480Rpm, 3Ph, 60/50Hz, 364T, CPX36646T
Mfr # CPX36646T
Zoro # G5529549
product price: $16,719.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$16,719.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 60 HP
- Nameplate RPM 1780
- Frame 364T
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CPX36646T
- Zoro # G5529549
- UPC # 781568907528
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 60 HP |
Nameplate RPM | 1780 |
Frame | 364T |
Voltage | 230/460V |
Phase | Three |
Ins. Class | F |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Repair Kit, P80, Ultima (P80K8)
- OIL SAFE Premium Pump, Black, Hand Held, Ratio 1to 1 (102301)
- GROZ Fuel Meter, Mechanical, 3/4" NPT (45682)
- FESTO Sealing Ring O-1/2 (O-1/2)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 215, 3642M, Tefc, F1, N (EM3707)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213T, 3734M, Opsb, F, EHM3311T (EHM3311T)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184Tz, 3642M, Tefc, F1 (EGDM3615T)
- BALDOR-RELIANCE 3Hp, 1725Rpm, 1Ph, 60Hz, 184T, 3634Lc, Tefc, F1, L3609TM (L3609TM)
- BALDOR-RELIANCE 15Hp, 1180Rpm, 3Ph, 60Hz, 284T, 4038M, Opsb, F1, EM2524T-G (EM2524T-G)
- BALDOR-RELIANCE .75Hp, 1725Rpm, 1Ph, 60Hz, 56, 3524L, Tefc, F1 (IR3507M)
- BALDOR-RELIANCE 1.5Hp, 1755Rpm, 3Ph, 60Hz, 145T, 3522M, Opsb, F, EM3154T-8G (EM3154T-8G)
- Baldor-Reliance Definite Purpose Motors