Shop All Vector Motors
Baldor-Reliance
600Hp, 1780/2665Rpm, 460V, 3Ph, Dpgfv, Rl4046
Mfr # IDDRPM406004R1
Zoro # G5529871
product price: $83,263.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$83,263.99
Free 30-Day Returns
Key Features
- HP 600 HP
- Nameplate RPM 1780
- Frame RL4046
- Voltage 460V
- Ins. Class H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # IDDRPM406004R1
- Zoro # G5529871
- UPC # 781568763452
- Country of Origin United States
- Category Vector Motors
Details
HP | 600 HP |
Nameplate RPM | 1780 |
Frame | RL4046 |
Voltage | 460V |
Ins. Class | H |
Motor Enclosure Design | DPFV |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MSAE-MJIC, 1-1/16-12, Strt (202702-12-12S)
- BESTORQ Micro V Belt, 61 in Pitch Length, 1.472 in Top Width, 16 Ribs (610J16)
- MIDWEST FASTENER 3/8" x 5/8" x 1/16" Bronze Machine Bushings 10PK (76322)
- DAYTON 5VX930 Cogged V-Belt, 93" Outside Length, 5/8" Top Width, 1 Ribs (2L441)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 184Jm, 3630M, Tefc, F1, EJMM3613T (EJMM3613T)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Tc, 3732M, Tefc, F (VEM3711T)
- BALDOR-RELIANCE 1Hp, 1745Rpm, 3Ph, 60Hz, 56C, 3524M, Tenv, F1, N, IDVSWDM3546 (IDVSWDM3546)
- BALDOR-RELIANCE 1Hp, 1760Rpm, 3Ph, 60Hz, 143T, 3520M, Opsb, F1, EHM3116T-8 (EHM3116T-8)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213Tc, 3738M, Tefc, VEUHM3710T (VEUHM3710T)
- BALDOR-RELIANCE .75Hp, 1725Rpm, 1Ph, 60Hz, 56, 3524L, Tefc, F1 (IR3507M)
- BALDOR-RELIANCE 2Hp, 3450Rpm, 3Ph, 60Hz, 56J, 3526M, Tefc, F1, N, JEWDM3555 (JEWDM3555)
- Baldor-Reliance Definite Purpose Motors