Shop All Vector Motors
Baldor-Reliance
.5Hp, 3450Rpm, 3Ph, 60Hz, 48, 3416M, Odp, F1, N
Mfr # EM30009
Zoro # G5527071
product price: $565.99
/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 0.5 HP
- Nameplate RPM 3450
- Frame 48
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM30009
- Zoro # G5527071
- UPC # 781568732618
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 0.5 HP |
Nameplate RPM | 3450 |
Frame | 48 |
Voltage | 230/460V |
Motor Enclosure Design | ODP |
Phase | Three |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" x 1-3/8" Zinc Plated Steel Flange Bearings 3PK (66623)
- TRITAN Take Up Unit, Wide Inner Ring Insert, Set Screw, 1.1875-in. Bore, 113mm Overall L , 28mm Housing W (UCT206-19)
- FISHER Fieldvue 4-20Madc 145 PSI 30V-DC Electro-Pneumatic Valve Positioner (DVC6020)
- CONTINENTAL Air Hose, 3/4"I.D., 10 ft. (HZY07530-10-41-G)
- BALDOR-RELIANCE Baldor-Reliance Motor CHC545A, 1HP, 1700RPM, 1PH, 60HZ, 56, 1924C, TEAO, F1, N (CHC545A)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3640M, Opsb, F1, EM3218T-G (EM3218T-G)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Tc, 3732M, Tefc, F (VEM3711T)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, VESSWDM3558T (VESSWDM3558T)
- BALDOR-RELIANCE 30Hp, 1775Rpm, 3Ph, 60Hz, 286T, 4060M, Opsb, F1, EM2535T-G (EM2535T-G)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213T, 3734M, Opsb, F, EHM3311T (EHM3311T)
- BALDOR-RELIANCE 50Hp, 1185Rpm, 3Ph, 60Hz, 365Tc, Te (CECP4312T)
- Baldor-Reliance Vector Motors