Shop All Vector Motors
Baldor-Reliance
5Hp, 3450Rpm, 3Ph, 60Hz, 182T, 3622M, Opsb, F1, EM3212T-G
Mfr # EM3212T-G
Zoro # G3292610
product price: $1,234.99
/ea
Free Shipping & Returns
$1,234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design A
- HP 5 HP
- Nameplate RPM 3465
- Frame 182T
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM3212T-G
- Zoro # G3292610
- UPC # 781568664681
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 5 HP |
Nameplate RPM | 3465 |
Frame | 182T |
Voltage | 230/460V |
Ins. Class | H |
Motor Enclosure Design | OPSB |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 76" Outside Length, 3/8" Top Width, 1 Ribs (3L760)
- ZORO SELECT Hydraulic Reservoir, 10 Gal Cap (24W703)
- DAYTON Gearbelt, H, 140 Teeth, Length 70.0 In (1DHU5)
- CLIMAX METAL PRODUCTS 2C-218 Two-Piece Clamping Collar (2C-218)
- BALDOR-RELIANCE 1.5Hp, 1725Rpm, 1Ph, 60Hz, 56H, 3540Lc, Open, F, ERL1319A (ERL1319A)
- BALDOR-RELIANCE 1Hp, 1745Rpm, 3Ph, 60Hz, 56C, 3524M, Tenv, F1, N, IDVSWDM3546 (IDVSWDM3546)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3640M, Opsb, F1, EM3218T-G (EM3218T-G)
- BALDOR-RELIANCE 15Hp, 1180Rpm, 3Ph, 60Hz, 284T, 4038M, Opsb, F1, EM2524T-G (EM2524T-G)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213T, 3734M, Opsb, F, EM3311T-G (EM3311T-G)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 56C, 3532M, Tefc, F1, N, VEM3559-5 (VEM3559-5)
- BALDOR-RELIANCE Baldor-Reliance Motor CHC164A, .25 AIR OVERHP, 1100RPM, 1PH, 60HZ, 48Z, 1712 (CHC164A)
- Baldor-Reliance Vector Motors