Shop All Vector Motors
Baldor-Reliance
5Hp, 3450Rpm, 3Ph, 60Hz, 182Jm, 3622M, Opsb, F1, EJMM3212T-G
Mfr # EJMM3212T-G
Zoro # G3298877
Free Shipping & Returns
$1,571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design A
- HP 5 HP
- Nameplate RPM 3450
- Frame 182JM
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # EJMM3212T-G
- Zoro # G3298877
- UPC # 781568663523
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 5 HP |
Nameplate RPM | 3450 |
Frame | 182JM |
Voltage | 230/460V |
Ins. Class | H |
Motor Enclosure Design | OPSB |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 25 pc Industrial Coupler and Plug Accessory Kit (DXCM024-0412)
- TIMKEN TIM JM511910, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od (JM511910)
- D&D 1400mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1400)
- REXNORD Omega E Series Tire Coupling Element, E20 Coupling, 184 mm OD, 6600 rpm Max, Urethane (7300030)
- BALDOR-RELIANCE Baldor-Reliance Motor IDVSM2334T, 20HP, 1800RPM, 3PH, 60HZ, 256TC, TEFC, FOOT (IDVSM2334T)
- BALDOR-RELIANCE 1.5Hp, 3600Rpm, 1Ph, 60Hz, 3528C, Buff (410B)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, CESSWDM3554T (CESSWDM3554T)
- BALDOR-RELIANCE .33Hp, 1740Rpm, 1Ph, 60Hz, 56, 3418Lc, Odp, F1 (EL11301)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM3661T, 3HP, 1760RPM, 3PH, 60HZ, 184TC, 0628M, TEBC, F1 (IDM3661T)
- BALDOR-RELIANCE 1Hp, 1745Rpm, 3Ph, 60Hz, 56C, 3524M, Tenv, F1, N, IDVSWDM3546 (IDVSWDM3546)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215T, 3742M, Opsb, F1, EM3313T-G (EM3313T-G)
- Baldor-Reliance Definite Purpose Motors