Shop All Vector Motors
Baldor-Reliance
5Hp, 3450Rpm, 3Ph, 60Hz, 182Jm, 3622M, Odp, F1
Mfr # VEJMM3212T
Zoro # G5525321
product price: $1,231.99
/ea
Free Shipping & Returns
$1,231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design A
- HP 5 HP
- Nameplate RPM 3450
- Frame 182JM
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # VEJMM3212T
- Zoro # G5525321
- UPC # 781568368794
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 5 HP |
Nameplate RPM | 3450 |
Frame | 182JM |
Voltage | 230/460V |
Motor Enclosure Design | ODP |
Phase | Three |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B47 (B47)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z439)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (M3542)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M251RS)
- BALDOR-RELIANCE 10Hp, 1760Rpm, 3Ph, 60Hz, 215Tc, 0748M, Tefc, F, CECP3774T (CECP3774T)
- BALDOR-RELIANCE 7.5Kw, 3490Rpm, 3Ph, 60Hz, D132S, 3728M, Tefc (EMM3711)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, CESSWDM3558T (CESSWDM3558T)
- BALDOR-RELIANCE 50Hp, 1775Rpm, 3Ph, 60Hz, 326T, 1272M, Tefc, F1, EM4115T (EM4115T)
- BALDOR-RELIANCE 150Hp, 1785Rpm, 3Ph, 60Hz, 445T, Tefc, F1, ECP84406T-5 (ECP84406T-5)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSM4400T-4, 100HP, 1800RPM, 3PH, 60HZ, 405T, TEFC, FOOT (ZDVSM4400T-4)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184Tz, 3642M, Tefc, F1 (EGDM3615T)
- Baldor-Reliance Definite Purpose Motors