Shop All Vector Motors
Baldor-Reliance
.5Hp, 3450Rpm, 1Ph, 60Hz, 56, 3413Lc, Odp, F1, N
Mfr # EL11303
Zoro # G3292312
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design N
- HP 0.5 HP
- Frame 56
- Voltage 115/230V
- Ins. Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # EL11303
- Zoro # G3292312
- UPC # 781568733639
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | N |
HP | 0.5 HP |
Frame | 56 |
Voltage | 115/230V |
Ins. Class | F |
Phase | Single |
Motor Enclosure Design | ODP |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DD Blower Motor, PSC, 1/3 HP, 1075,115, 48YZ (3LU79)
- DAYTON HVAC Motor, 1/15 HP, 1550 rpm, 115V, 3.3 (71632768M)
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE1.5-18-145TC, GP, TEFC, Rigid-C, 3 PH, 145TC, 2.2 FLA (PEWWE1.5-18-145TC)
- DAYTON B94 V-Belt, 97" Outside Length, 21/32" Top Width, 1 Ribs (6L214)
- BALDOR-RELIANCE Baldor-Reliance Motor YPC164A, .25HP, 1075RPM, 1PH, 60HZ, 48YZ, 1710C, TEAO, F (YPC164A)
- BALDOR-RELIANCE 25Hp, 1775Rpm, 3Ph, 60Hz, 284T, 1054M, Tefc, F1, EM4103T-G (EM4103T-G)
- BALDOR-RELIANCE 5Hp, 3480Rpm, 3Ph, 60Hz, 184Tc, 3636M, Tefc, F1, CESSWDM3613T (CESSWDM3613T)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3640M, Opsb, F1, EM3218T-G (EM3218T-G)
- BALDOR-RELIANCE 7.5Hp, 3450Rpm, 3Ph, 60Hz, 213Tc, 3646M, Tefc (VEM3709T)
- BALDOR-RELIANCE .33Hp, 3450Rpm, 1Ph, 60Hz, 56J, 3416L, Open, F1 (JL1205A)
- BALDOR-RELIANCE 3Hp, 1755Rpm, 3Ph, 60Hz, 182Tc, 0632M, Tefc, F1, CECP83661T-4 (CECP83661T-4)
- Baldor-Reliance Vector Motors