Shop All Vector Motors
Baldor-Reliance
5Hp, 3450Rpm, 1Ph, 60Hz, 184T, 3634Lc, Open, F1
Mfr # EL1409T
Zoro # G5526021
product price: $1,629.99
/ea
Free Shipping & Returns
$1,629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design L
- HP 5 HP
- Nameplate RPM 3450
- Frame 184T
- Voltage 230V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EL1409T
- Zoro # G5526021
- UPC # 781568484654
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | L |
HP | 5 HP |
Nameplate RPM | 3450 |
Frame | 184T |
Voltage | 230V |
Ins. Class | F |
Phase | Single |
Motor Enclosure Design | OPEN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BEP)
- MARTIN SPROCKET & GEAR Mst Bushing, R1 50MM (R1 50MM)
- PARKER Dust Protection Cap, 1/2 In (H4-66M)
- ADAPTALL Adpt, MaleMetric-MJIC, 3/4-16, El, 1.4In (9069-0818)
- BALDOR-RELIANCE 30Hp, 3525Rpm, 3Ph, 60Hz, 286Tsc, 1048M, Tefc, CEM4108T (CEM4108T)
- BALDOR-RELIANCE .33/.17Hp, 3450/1725Rpm, 1Ph, 60Hz, 3528L, 380WCT (380WCT)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 56C, 3526M, Tefc, F3, CEUHM3554 (CEUHM3554)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDM3661T, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 0628M, TEBC, F1 (ZDM3661T)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 182T, 3632M, Tefc, F1, EM3611T-G (EM3611T-G)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 145T, 3528M, Tefc, F1, EM3558T-G (EM3558T-G)
- MARATHON MOTORS Marathon General Purpose Three Phase ODP Motor, 1/3 HP, 1725 RPM, 230/460V, ODP, 48 Frame (K527A)
- Baldor-Reliance Vector Motors