Shop All Vector Motors
Baldor-Reliance
5Hp, 3440Rpm, 3Ph, 60Hz, 184T, 0643M, Tefc, F1, ECP83663T-4
Mfr # ECP83663T-4
Zoro # G3300776
original price:
$2,246.25
5% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,114.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 5 HP
- Nameplate RPM 3440
- Frame 184T
- Voltage 460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # ECP83663T-4
- Zoro # G3300776
- UPC # 781568211045
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 5 HP |
Nameplate RPM | 3440 |
Frame | 184T |
Voltage | 460V |
Ins. Class | F |
Motor Enclosure Design | TEFC |
Phase | Three |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 4 in Stroke, NFPA Double Acting (6X373)
- AMETEK Vacuum Motor, Thru-Flow Motor/Blower, 120V (116455-00)
- SKF Radial Ball Bearing, Shielded, 17mm Bore (6303 2Z JEM)
- TSUBAKI Power Lock(R) AD Series, Dia 1.000 In (PL1AD)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 145T, 3532M, Tefc, F1, EM3559T-G (EM3559T-G)
- BALDOR-RELIANCE 20Hp, 1770Rpm, 3Ph, 60Hz, 256Tc, 0960M, Tefc, F, VEM2334T (VEM2334T)
- BALDOR-RELIANCE 10Hp, 1760Rpm, 3Ph, 60Hz, 215Tc, 0748M, Tefc, F, CECP3774T (CECP3774T)
- BALDOR-RELIANCE 10Hp, 1460Rpm, 3Ph, 50Hz, 215T, 3752M, Tefc, F1 (EM3714T-58)
- BALDOR-RELIANCE .33Hp, 1740Rpm, 1Ph, 60Hz, 56, 3418Lc, Odp, F1 (EL11301)
- BALDOR-RELIANCE 7.5Hp, 1765Rpm, 3Ph, 60Hz, 213T, 0740M, Tefc, F, ECP83770T-4 (ECP83770T-4)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3640M, Opsb, F1, EM3218T-G (EM3218T-G)
- Baldor-Reliance Definite Purpose Motors