Shop All Vector Motors
Baldor-Reliance
5Hp, 1800Rpm, 3Ph, 60Hz, 184T, Tefc, Axial, ECS100A4H5EF4
Mfr # ECS100A4H5EF4
Zoro # G5531061
product price: $2,891.99
/ea
Free Shipping & Returns
$2,891.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 184T
- Phase Three
- Motor Enclosure Design TEFC
- Ins. Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # ECS100A4H5EF4
- Zoro # G5531061
- UPC # 781568951118
- Country of Origin United States
- Category Vector Motors
Details
Frame | 184T |
Phase | Three |
Motor Enclosure Design | TEFC |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE SF X 2-15/16-KW Taper Lock Bushing (120487 2-15/16 KWY 3/4X1/32)
- CRC Cutting Oil, 16 oz, Bottle (03400)
- FESTO Compact Cylinder ADVU-25-25-A-P-A (ADVU-25-25-A-P-A)
- TRITAN Roller Chain, Double Strand, 10 ft. (25-2R X 10FT)
- BALDOR-RELIANCE Baldor-Reliance Motor YPC164A, .25HP, 1075RPM, 1PH, 60HZ, 48YZ, 1710C, TEAO, F (YPC164A)
- BALDOR-RELIANCE 1Hp, 1745Rpm, 3Ph, 60Hz, 56C, 3524M, Tenv, F1, N, IDVSWDM3546 (IDVSWDM3546)
- BALDOR-RELIANCE 10Hp, 3475Rpm, 3Ph, 60Hz, 213Jm, 3728M, Opsb, F, EJMM3312T (EJMM3312T)
- BALDOR-RELIANCE 30Hp, 1775Rpm, 3Ph, 60Hz, 286T, 4060M, Opsb, F1, EM2535T-G (EM2535T-G)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182Jm, 3622M, Opsb, F1, EJMM3212T (EJMM3212T)
- BALDOR-RELIANCE 30Hp, 3525Rpm, 3Ph, 60Hz, 286Tsc, 1048M, Tefc, CEM4108T (CEM4108T)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182T, 3622M, Opsb, F1, EM3212T-G (EM3212T-G)
- Baldor-Reliance Vector Motors