Shop All Vector Motors
Baldor-Reliance
5Hp, 1760Rpm, 3Ph, 60Hz, 213Tc, 3732M, Tenv, F1
Mfr # IDWNM3707T
Zoro # G3306190
original price:
$2,952.75
7% off
new price: $2,720.99
/ea
Free Shipping & Returns
$2,720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 5 HP
- Nameplate RPM 1770
- Frame 213TC
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # IDWNM3707T
- Zoro # G3306190
- UPC # 781568200032
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 5 HP |
Nameplate RPM | 1770 |
Frame | 213TC |
Voltage | 230/460V |
Ins. Class | H |
Phase | Three |
Motor Enclosure Design | TENV |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 6.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JD93)
- ANCHOR FLUID POWER 3/4" CODE 62 SPLIT FLANGE KIT PLATED (12SFXO)
- MILTON Replacement Hose Whip for 504, 15" (510)
- AIGNEP USA Union Y, Brass, Push-Fit, 1/4in., PK5 (88310-04)
- BALDOR-RELIANCE 20Hp, 1770Rpm, 3Ph, 60Hz, 256Tc, 0960M, Tefc, F, VEM2334T (VEM2334T)
- BALDOR-RELIANCE 7.5Hp, 3450Rpm, 3Ph, 60Hz, 213Tc, 3646M, Tefc (VEM3709T)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215T, 3752M, Tefc, F1, EM3714T-G (EM3714T-G)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDM3661T-5, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 0628M, TEBC, F1 (ZDM3661T-5)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 56C, 3526M, Tefc, F3, CEUHM3554 (CEUHM3554)
- BALDOR-RELIANCE .75Hp, 1725Rpm, 1Ph, 60Hz, 56, 3524L, Tefc, F1 (IR3507M)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F1, B (VEBM3558)
- Baldor-Reliance Vector Motors