Shop All Vector Motors
Baldor-Reliance
.5Hp, 1750Rpm, Dc, 56C, X3428P, Xpfc, F1
Mfr # CDPX3430
Zoro # G5525592
product price: $3,269.99
/ea
Free Shipping & Returns
$3,269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.5 HP
- Nameplate RPM 1750
- Frame 56C
- Voltage 90V
- Ins. Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CDPX3430
- Zoro # G5525592
- UPC # 781568133972
- Country of Origin United States
- Category Vector Motors
Details
HP | 0.5 HP |
Nameplate RPM | 1750 |
Frame | 56C |
Voltage | 90V |
Ins. Class | F |
Motor Enclosure Design | XPFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Spring Latch (TT2CUD44G)
- NUMATICS Swivel, 3/8In NPT, 3/8In Push In (3FPRN12)
- SEALMASTER Pillow Block Bearing, Ball, 1" Bore (NPL-16)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 2070518, Return Line, 10 micron (ZX-2070518)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDM3661T-5, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 0628M, TEBC, F1 (ZDM3661T-5)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 56H, 3526M, Open, F1 (ERM3154)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSNM2238T, 10HP, 1800RPM, 3PH, 60HZ, 254TC, TENV, FOOT (ZDVSNM2238T)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3526M, Odp, F1, N (VEM31157)
- BALDOR-RELIANCE 30Hp, 1775Rpm, 3Ph, 60Hz, 286T, 4060M, Opsb, F1, EM2535T-G (EM2535T-G)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213Tc, 3738M, Tefc, VEM3710T (VEM3710T)
- MARATHON MOTORS Marathon General Purpose Three Phase ODP Motor, 1/3 HP, 1725 RPM, 230/460V, ODP, 48 Frame (K527A)
- Baldor-Reliance Definite Purpose Motors