Shop All Vector Motors
Baldor-Reliance
.5Hp, 1750Rpm, Dc, 56C, 3336P, Tenv, F1, N, CDPT3326
Mfr # CDPT3326
Zoro # G3291840
product price: $2,599.99
/ea
Free Shipping & Returns
$2,599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.5 HP
- Nameplate RPM 1750
- Frame 56C
- Voltage 180V
- Motor Enclosure Design TENV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CDPT3326
- Zoro # G3291840
- UPC # 781568133736
- Country of Origin United States
- Category Vector Motors
Details
HP | 0.5 HP |
Nameplate RPM | 1750 |
Frame | 56C |
Voltage | 180V |
Motor Enclosure Design | TENV |
Ins. Class | F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Heavy Duty Universal Mounting Bracket, Fi (95900)
- TRITAN Needle Brg, Drawn Cup, Bore 0.472 In. (HK1210)
- CLIMAX METAL PRODUCTS ISTC-075-10 One-Piece Threaded Clamping Collar (ISTC-075-10)
- DAYTON Brush, Motor, Pk2 (1R473)
- BALDOR-RELIANCE 3Hp, 1725Rpm, 1Ph, 60Hz, 184Tc, 3634Lc, Open, CL1408TM (CL1408TM)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213Jm, 3738M, Tefc, EJMM3710T-G (EJMM3710T-G)
- BALDOR-RELIANCE 40Hp, 1775Rpm, 3Ph, 60Hz, 324T, 1254M, Tefc, F1, EM4110T-BG (EM4110T-BG)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Jm, 3728M, Tefc, F, EJMM3711T (EJMM3711T)
- BALDOR-RELIANCE 2Hp, 3450Rpm, 3Ph, 60Hz, 56J, 3526M, Tefc, F1, N, JEWDM3555 (JEWDM3555)
- BALDOR-RELIANCE 7.5Hp, 1730Rpm, 1Ph, 60Hz, 213T, 3740Lc, Tefc (FDL3733TM)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184Tc, 3642M, Tefc, F1, VEUHM3615T (VEUHM3615T)
- Baldor-Reliance Vector Motors