Shop All Vector Motors
Baldor-Reliance
.5Hp, 1750Rpm, Dc, 56, 3420D, Tefc, F1, N
Mfr # D2302
Zoro # G3298350
Free Shipping & Returns
$2,057.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.5 HP
- Nameplate RPM 1750
- Frame 56
- Voltage 230V
- Motor Enclosure Design TEFC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # D2302
- Zoro # G3298350
- UPC # 781568124635
- Country of Origin United States
- Category Vector Motors
Details
HP | 0.5 HP |
Nameplate RPM | 1750 |
Frame | 56 |
Voltage | 230V |
Motor Enclosure Design | TEFC |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Gear Bevel, BS1030-15 (BS1030-15)
- TOMPKINS Hydraulic Fitting-Steel24MJ-20MP 90 (2501-24-20)
- BESTORQ Aftermarket WOODS DIVISION/HESSTON 31615 Replacement Belt, 5LK1180 (5LK1180)
- BALDOR-RELIANCE Motor, 1/2 HP, 1725 rpm, 3-Phase (VNM3538)
- BALDOR-RELIANCE 30Hp, 1775Rpm, 3Ph, 60Hz, 286T, 4060M, Opsb, F1, EM2535T-G (EM2535T-G)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSNM2238T, 10HP, 1800RPM, 3PH, 60HZ, 254TC, TENV, FOOT (ZDVSNM2238T)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM2333T, 15HP, 1765RPM, 3PH, 60HZ, 256TC, 0936M, TEBC, F (IDM2333T)
- BALDOR-RELIANCE 7.5Hp, 3450Rpm, 3Ph, 60Hz, 213Tc, 3646M, Tefc (VEM3709T)
- BALDOR-RELIANCE 3Hp, 1755Rpm, 3Ph, 60Hz, 182Tc, 0632M, Tefc, F1, VECP3661T (VECP3661T)
- BALDOR-RELIANCE Baldor-Reliance Motor IDNM3534, .33HP, 1725RPM, 3PH, 60HZ, 56C, 3513M, TENV, F1 (IDNM3534)
- MARATHON MOTORS Marathon General Purpose Three Phase ODP Motor, 100 HP, 1788 RPM, 230/460V, ODP (GT0046A)
- Baldor-Reliance Vector Motors