Shop All Vector Motors
Baldor-Reliance
5Hp, 1750Rpm, 3Ph, 60Hz, 184Tc, 3642M, Tefc, F1, VEUHM3615T
Mfr # VEUHM3615T
Zoro # G5525419
product price: $1,244.99
/ea
Free Shipping & Returns
$1,244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 5 HP
- Nameplate RPM 1755 1/MIN
- Frame 184TC
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # VEUHM3615T
- Zoro # G5525419
- UPC # 781568542231
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 5 HP |
Nameplate RPM | 1755 1/MIN |
Frame | 184TC |
Voltage | 230/460V |
Ins. Class | F |
Phase | Three |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG 6207 ZZ C3, Deep Groove BBear, Single Row 90Mm (6207 ZZ C3)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (36VF15)
- POWERDRIVE Sheave, SDS Bushing, 7.15"O.D. (1B68SDS)
- IGUS Clip Bearing, Plastic, 8mm ID, PK5 (MCM-08-02)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSM4400T-4, 100HP, 1800RPM, 3PH, 60HZ, 405T, TEFC, FOOT (ZDVSM4400T-4)
- BALDOR-RELIANCE 75Hp, 1775Rpm, 3Ph, 60Hz, 365T, 4462M, Opsb, F1, EM2551T-G (EM2551T-G)
- BALDOR-RELIANCE 15Hp, 1765Rpm, 3Ph, 60Hz, 254T, 3948M, Opsb, F1, EHM2523T-8 (EHM2523T-8)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSM4104T, 30HP, 1800RPM, 3PH, 60HZ, 286TC, TEFC, FOOT (ZDVSM4104T)
- BALDOR-RELIANCE .75Hp, 3600Rpm, 1Ph, 60Hz, 3524C, Dental Lath (LPL75)
- BALDOR-RELIANCE .33Hp, 3450Rpm, 1Ph, 60Hz, 56J, 3416L, Open, F1 (JL1205A)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182Jm, 3622M, Opsb, F1, EJMM3212T (EJMM3212T)
- Baldor-Reliance Definite Purpose Motors