Shop All Vector Motors
Baldor-Reliance
5Hp, 1750Rpm, 3Ph, 60Hz, 184Tc, 3642M, Tefc, F1, VEBM3615T-D
Mfr # VEBM3615T-D
Zoro # G3306516
original price:
$3,331.25
5% off
new price: $3,135.99
/ea
Free Shipping & Returns
$3,135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 5 HP
- Nameplate RPM 1755 1/MIN IP44 IC41
- Frame 184TC
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # VEBM3615T-D
- Zoro # G3306516
- UPC # 781568542217
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 5 HP |
Nameplate RPM | 1755 1/MIN IP44 IC41 |
Frame | 184TC |
Voltage | 230/460V |
Phase | Three |
Ins. Class | F |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Bearing, 25mm, 20,800 N, Steel (5205C)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 12 # of Teeth (40BS12H X 5/8)
- ALLEN BRADLEY Ac Drive 22BD2P3N104 (22B-D2P3N104)
- QA1 Male Stud Rod End, LH, 3/8-24 (CML6S)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, CESSWDM3554T (CESSWDM3554T)
- BALDOR-RELIANCE 15Hp, 1180Rpm, 3Ph, 60Hz, 284T, 4038M, Opsb, F1, EM2524T-G (EM2524T-G)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 56C, 3526M, Tefc, F3, CEUHM3554 (CEUHM3554)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSCP4110T, 40HP, 1800RPM, 3PH, 60HZ, 324T, TEFC, FOOT (ZDVSCP4110T)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Tc, 3732M, Tefc, F (VEM3711T)
- BALDOR-RELIANCE .75Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3516M, Tefc, F1, CEM3542-BG (CEM3542-BG)
- MARATHON MOTORS Marathon JM Motor, 3 HP, 1770 RPM, 230/460V, ODP, 182JM Frame (GT0410A)
- Baldor-Reliance Vector Motors