Shop All Vector Motors
Baldor-Reliance
5Hp, 1750Rpm, 3Ph, 60Hz, 184Tc, 3642M, Tefc, F1, CEDM3615T
Mfr # CEDM3615T
Zoro # G5525656
product price: $1,512.99
/ea
Free Shipping & Returns
$1,512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 5 HP
- Nameplate RPM 1750
- Frame 184TC
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CEDM3615T
- Zoro # G5525656
- UPC # 781568835203
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 5 HP |
Nameplate RPM | 1750 |
Frame | 184TC |
Voltage | 230/460V |
Ins. Class | F |
Motor Enclosure Design | TEFC |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ replacement for 2002648 Mtd Products, Inc. Z-Force 50 17AH3AGP709 (Trans Drive) belt, A56K (A56K)
- FLEXZILLA Enclosed Plastic Retractable Air Hose Reel 3/8-inch x 30Ft (L8232FZ)
- MARTIN SPROCKET & GEAR A PLATE - 80 CHAIN AND BELOW - DIRECT BORE (80A29)
- ROCKER SCIENTIFIC CO LTD Rocker 410 Vacuum Pump, 110V/60Hz (167410-11)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213Tc, 3738M, Tefc, VEUHM3710T (VEUHM3710T)
- BALDOR-RELIANCE 10Hp, 3475Rpm, 3Ph, 60Hz, 213Jm, 3728M, Opsb, F, EJMM3312T (EJMM3312T)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, CESSWDM3558T (CESSWDM3558T)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182T, 3622M, Opsb, F1, EM3212T-G (EM3212T-G)
- BALDOR-RELIANCE 7.5Hp, 1730Rpm, 1Ph, 60Hz, 213T, 3740Lc, Tefc (FDL3733TM)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213T, 3734M, Opsb, F, EHM3311T (EHM3311T)
- BALDOR-RELIANCE 7.5Hp, 1180Rpm, 3Ph, 60Hz, 254T, 3950M, Opsb, F, EM2506T-G (EM2506T-G)
- Baldor-Reliance Vector Motors