Shop All Vector Motors
Baldor-Reliance
5Hp, 1750Rpm, 3Ph, 60Hz, 184Tc, 0642M, Tenv, F1, ZDVSNM3665T
Mfr # ZDVSNM3665T
Zoro # G5525358
product price: $4,750.99
/ea
Free Shipping & Returns
$4,750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design A
- HP 5 HP
- Nameplate RPM 1750
- Frame 184TC
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # ZDVSNM3665T
- Zoro # G5525358
- UPC # 781568469217
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 5 HP |
Nameplate RPM | 1750 |
Frame | 184TC |
Voltage | 230/460V |
Motor Enclosure Design | TENV |
Phase | Three |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-H-4X0, 75-RT (PUN-H-4X0,75-RT)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP1351A10ANP01, Pressure Line, 10 micron, Outside-In (MF0058606)
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 85694, Pressure Line, 10 micron, Outside-In (MF0058712)
- BESTORQ Banded Belt, 71 in Outside Length, 3.75 in Top Width, 10 Ribs (10/3VK710)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 56H, 3526M, Open, F1 (ERM3154)
- BALDOR-RELIANCE 7.5Hp, 3510Rpm, 3Ph, 60Hz, 213Tc, 0732M, Tefc, CECP3769T (CECP3769T)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182Tc, 3544M, Open, F1 (VEM3212T)
- BALDOR-RELIANCE 40Hp, 1770Rpm, 3Ph, 60Hz, 324T, 4064M, Opsb, F1, EM2539T-G (EM2539T-G)
- BALDOR-RELIANCE .33Hp, 1740Rpm, 1Ph, 60Hz, 56, 3418Lc, Odp, F1 (EL11301)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213T, 3734M, Opsb, F, EM3311T-G (EM3311T-G)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213Tc, 3738M, Tefc, VEM3710T (VEM3710T)
- Baldor-Reliance Definite Purpose Motors