Shop All Vector Motors
Baldor-Reliance
5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3642M, Tefc, F1, EM3615T-5G
Mfr # EM3615T-5G
Zoro # G3313227
product price: $1,309.99
/ea
Free Shipping & Returns
$1,309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 5 HP
- Nameplate RPM 1750
- Frame 184T
- Voltage 575V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM3615T-5G
- Zoro # G3313227
- UPC # 781568666647
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 5 HP |
Nameplate RPM | 1750 |
Frame | 184T |
Voltage | 575V |
Motor Enclosure Design | TEFC |
Ins. Class | H |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 3/8 X 73 (3VX730)
- ZORO SELECT V-Belt, A60 (51EU05)
- TIMKEN Tapered Roller Bearing 4-8 Od, Trb Single Cup 4-8 Od (LM720610)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 10.90 in OD (5V1094)
- BALDOR-RELIANCE 7.5Kw, 3490Rpm, 3Ph, 60Hz, D132S, 3728M, Tefc (EMM3711)
- BALDOR-RELIANCE .75Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3516M, Tefc, F3, VEBM3542-D (VEBM3542-D)
- BALDOR-RELIANCE .75 Sfa 8.3/4.15Hp, 1755Rpm, 1Ph, 60Hz (EL11307M)
- BALDOR-RELIANCE 20Hp, 1770Rpm, 3Ph, 60Hz, 256Tc, 0960M, Tefc, F, VEM2334T (VEM2334T)
- BALDOR-RELIANCE 7.5Hp, 1730Rpm, 1Ph, 60Hz, 213T, 3740Lc, Tefc (FDL3733TM)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182Jm, 3622M, Opsb, F1, EJMM3212T (EJMM3212T)
- BALDOR-RELIANCE 3Hp, 1755Rpm, 3Ph, 60Hz, 182Tc, 0632M, Tefc, F1, VECP3661T (VECP3661T)
- Baldor-Reliance Definite Purpose Motors