Shop All Vector Motors
Baldor-Reliance
5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3642M, Tefc, F1, EBM3635TY
Mfr # EBM3635TY
Zoro # G3312798
product price: $2,229.99
/ea
Free Shipping & Returns
$2,229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 5 HP
- Nameplate RPM 1750
- Frame 184T
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EBM3635TY
- Zoro # G3312798
- UPC # 781568815571
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 5 HP |
Nameplate RPM | 1750 |
Frame | 184T |
Voltage | 230/460V |
Motor Enclosure Design | TEFC |
Ins. Class | F |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 1STSOURCE PRODUCTS Straight Faced Bearing 1SP-B1084-2 (1SP-B1084-2)
- CONTINENTAL CONTITECH 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-50-11)
- DDS Shaft Seal, 10 x 16 x 4 mm., Nitrile Rubber (101604SC)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6009NSL)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, VESSWDM3558T (VESSWDM3558T)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213T, 3734M, Opsb, F, EHM3311T (EHM3311T)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213Tc, 3738M, Tefc, VEM3710T (VEM3710T)
- BALDOR-RELIANCE 40Hp, 1770Rpm, 3Ph, 60Hz, 324T, 4064M, Opsb, F1, EM2539T (EM2539T)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215T, 3742M, Opsb, F1, EM3313T-G (EM3313T-G)
- BALDOR-RELIANCE 15Hp, 1450Rpm, 3Ph, 50Hz, 254T, 0948M, Tefc, F1 (EM2333T-58)
- BALDOR-RELIANCE 3Hp, 1725Rpm, 1Ph, 60Hz, 184Tc, 3634Lc, Open, CL1408TM (CL1408TM)
- Baldor-Reliance Vector Motors