Shop All Vector Motors
Baldor-Reliance
5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3642M, Tefc, F1, EBM3615T-D
Mfr # EBM3615T-D
Zoro # G3323331
product price: $3,084.99
/ea
Free Shipping & Returns
$3,084.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 5 HP
- Frame 184T
- Voltage 230/460V
- Ins. Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EBM3615T-D
- Zoro # G3323331
- UPC # 781568542019
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 5 HP |
Frame | 184T |
Voltage | 230/460V |
Ins. Class | F |
Phase | Three |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SRB-060816 Steel Reducer Bushing 3 Pack (SRB-060816X3)
- CONGRESS V-Belt Pulley, 1 Groove, 4.50" O.D. (CA0450X050)
- REELCRAFT Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 250 psi (D84050 OLP)
- RYCO Hose, 3/4" x 60", 300 psi, Male x Male Npt (SRF12-060-40904090-1212)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM2333T, 15HP, 1765RPM, 3PH, 60HZ, 256TC, 0936M, TEBC, F (IDM2333T)
- BALDOR-RELIANCE .33Hp, 1740Rpm, 1Ph, 60Hz, 48, 3418Lc, Odp, F1 (EL11206)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSM4406T-4, 150HP, 1800RPM, 3PH, 60HZ, 445T, TEFC, FOOT (ZDVSM4406T-4)
- BALDOR-RELIANCE 3Hp, 1765Rpm, 3Ph, 60Hz, 182Jm, 3630M, Opsb, F1, EJMM3211T (EJMM3211T)
- BALDOR-RELIANCE 40Hp, 1770Rpm, 3Ph, 60Hz, 324T, 4064M, Opsb, F1, EM2539T (EM2539T)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215T, 3742M, Opsb, F1, EM3313T-G (EM3313T-G)
- MARATHON MOTORS Vector Motor, 9.0 lb-ft, 3 HP, 230/460 V (182THTY7726)
- Baldor-Reliance Definite Purpose Motors