Shop All Vector Motors
Baldor-Reliance
5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3640M, Opsb, F1, EM3218T-G
Mfr # EM3218T-G
Zoro # G3291737
product price: $1,416.99
/ea
Free Shipping & Returns
$1,416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 5 HP
- Nameplate RPM 1750
- Frame 184T
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM3218T-G
- Zoro # G3291737
- UPC # 781568547731
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 5 HP |
Nameplate RPM | 1750 |
Frame | 184T |
Voltage | 230/460V |
Phase | Three |
Motor Enclosure Design | OPSB |
Ins. Class | H |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pillow Block, 1.500 In Bore, 4.000 In L (2CNN5)
- GLOBAL GSCC-087-087 One-Piece Clamping Coupling (GSCC-087-087)
- TIMKEN TRB Single Cup <4 OD, 17244-2 (17244-2)
- DAYTON Condenser Fan Motor, 1/3 HP, 825 rpm, 60 Hz (3LU97)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 56C, 3526M, Tefc, F3, CEUHM3554 (CEUHM3554)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 182T, 3632M, Tefc, F1, EM3611T-G (EM3611T-G)
- BALDOR-RELIANCE 20Hp, 3510Rpm, 3Ph, 60Hz, 254T, 3928M, Opsb, F1, EM2514T-G (EM2514T-G)
- BALDOR-RELIANCE 20Hp, 1770Rpm, 3Ph, 60Hz, 256Tc, 0960M, Tefc, F, VEM2334T (VEM2334T)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215Jm, 3752M, Tefc, F, EJMM3714T-G (EJMM3714T-G)
- BALDOR-RELIANCE 1.5Hp, 3450Rpm, 3Ph, 60Hz, 56J, 3526M, Tefc, F1, CJEWDM3550 (CJEWDM3550)
- BALDOR-RELIANCE .75Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3516M, Tefc, F3, VEBM3542-D (VEBM3542-D)
- Baldor-Reliance Definite Purpose Motors