Shop All Vector Motors
Baldor-Reliance
5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 0641M, Tefc, F1, EM3665T-8G
Mfr # EM3665T-8G
Zoro # G3288821
product price: $1,583.99
/ea
Free Shipping & Returns
$1,583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 5 HP
- Nameplate RPM 1750
- Frame 184T
- Voltage 200V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM3665T-8G
- Zoro # G3288821
- UPC # 781568717868
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 5 HP |
Nameplate RPM | 1750 |
Frame | 184T |
Voltage | 200V |
Phase | Three |
Motor Enclosure Design | TEFC |
Ins. Class | H |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Auto Coupler, 1/4" Male NPT (MP323900AV)
- NATIONAL Small Bore Inch Seal, 455035 (455035)
- INDUSTRIAL AIR Air Tank, 200 gal., Working 200 PSI (021-0414)
- RULAND Coupling, 4 Beam Set Screw, Bore 12x10 mm (PSMR29-12-10-A)
- BALDOR-RELIANCE 1.5Hp, 1755Rpm, 3Ph, 60Hz, 145T, 3522M, Opsb, F, EM3154T-8G (EM3154T-8G)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213Tc, 3738M, Tefc, VEUHM3710T (VEUHM3710T)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM2333T, 15HP, 1765RPM, 3PH, 60HZ, 256TC, 0936M, TEBC, F (IDM2333T)
- BALDOR-RELIANCE 60Hp, 1775Rpm, 3Ph, 60Hz, 364T, 4278M, Opsb, F1, EM2547T-G (EM2547T-G)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182T, 3622M, Opsb, F1, EM3212T-G (EM3212T-G)
- BALDOR-RELIANCE .5Hp, 1425Rpm, 1Ph, 50Hz, 48, 3428L, Tefc, F1 (L3409-50)
- BALDOR-RELIANCE 50Hp, 1775Rpm, 3Ph, 60Hz, 326T, 1272M, Tefc, F1, EM4115T-G (EM4115T-G)
- Baldor-Reliance Definite Purpose Motors