Shop All Vector Motors
Baldor-Reliance
5Hp, 1750Rpm, 3Ph, 60Hz, 184Jm, 3642M, Tefc, F1, EJMM3615T-G
Mfr # EJMM3615T-G
Zoro # G3288797
product price: $1,471.99
/ea
Free Shipping & Returns
$1,471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 5 HP
- Nameplate RPM 1755
- Frame 184JM
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EJMM3615T-G
- Zoro # G3288797
- UPC # 781568664988
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 5 HP |
Nameplate RPM | 1755 |
Frame | 184JM |
Voltage | 230/460V |
Ins. Class | H |
Phase | Three |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Bearing Heater, 20 Amps (BC 440V)
- D&D Timing Belt, 5M, 25 x 670mm PL, T134 (670-5M-25)
- TITAN PRO Motor Dual Run Cap, 25/15 MFD, 370-440V (TRCFD2515)
- ARO Pneumatic Oil Filter, 3/8 In. NPT, 107 cfm (F35231-310)
- BALDOR-RELIANCE .75Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3516M, Tefc, F3, VEBM3542-D (VEBM3542-D)
- BALDOR-RELIANCE 2Hp, 3450Rpm, 3Ph, 60Hz, 56J, 3526M, Tefc, F1, N, JEWDM3555 (JEWDM3555)
- BALDOR-RELIANCE .75Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3516M, Tefc, F1, CEM3542-BG (CEM3542-BG)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215T, 3742M, Opsb, F1, EM3313T-G (EM3313T-G)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182Jm, 3622M, Opsb, F1, EJMM3212T (EJMM3212T)
- BALDOR-RELIANCE 1Hp, 1745Rpm, 3Ph, 60Hz, 56C, 3524M, Tenv, F1, N, IDVSWDM3546 (IDVSWDM3546)
- BALDOR-RELIANCE 25Hp, 1775Rpm, 3Ph, 60Hz, 284T, 1054M, Tefc, F1, EM4103T-G (EM4103T-G)
- Baldor-Reliance Vector Motors