Shop All Vector Motors
Baldor-Reliance
.5Hp, 1740Rpm, 3Ph, 60Hz, 56, 3512M, Tenv, F1, N
Mfr # WDM3538
Zoro # G3306452
Free Shipping & Returns
$826.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 0.5 HP
- Nameplate RPM 1740
- Frame 56
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # WDM3538
- Zoro # G3306452
- UPC # 781568108420
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 0.5 HP |
Nameplate RPM | 1740 |
Frame | 56 |
Voltage | 230/460V |
Motor Enclosure Design | TENV |
Phase | Three |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Variable Freq Drive, 5 HP, 7.6A, 380-500VAC (DG1-347D6FB-C21C)
- SPEEDAIRE Back Up Ring (TTR8212519G)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6 inch OD (3C56SD)
- NSK NSK 6209 2Z, 6200 Series Single Row Deep Groove Ball Bearing (6209 2Z)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM3587T-5, 2HP, 1750RPM, 3PH, 60HZ, 145TC, 0535M, TEBC, F1 (IDM3587T-5)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, CESSWDM3554T (CESSWDM3554T)
- BALDOR-RELIANCE .25Hp, 1725Rpm, 1Ph, 60Hz, 48, 3411Lc, Open, F1, EL11203 (EL11203)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 56C, 3526M, Tefc, F3, CEUHM3554 (CEUHM3554)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 182T, 3632M, Tefc, F1, EHM3611T (EHM3611T)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Tc, 3732M, Tefc, F (VEM3711T)
- MARATHON MOTORS Marathon General Purpose Three Phase ODP Motor, 3 HP, 1770 RPM, 230/460V, ODP, 182T Frame (GT0010A)
- Baldor-Reliance Vector Motors