Shop All Vector Motors
Baldor-Reliance
.5Hp, 1725Rpm, 3Ph, 60Hz, 56, 3424M, Open, F1, N, EM31108A
Mfr # EM31108A
Zoro # G5527169
product price: $662.99
/ea
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 0.5 HP
- Nameplate RPM 1725
- Frame 56
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM31108A
- Zoro # G5527169
- UPC # 781568848562
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 0.5 HP |
Nameplate RPM | 1725 |
Frame | 56 |
Voltage | 230/460V |
Motor Enclosure Design | OPEN |
Ins. Class | F |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C81 V-Belt, 85" Outside Length, 7/8" Top Width, 1 Ribs (4FJ20)
- TITAN HD Motor Run Capacitor, 15 MFD, 440V, Oval (POCF15A)
- SMC Plug, Tube 3/8 In, Brass and PBT (KQ2P-11)
- GATES Super HC PowerBand Belts, 4/5V1700 (4/5V1700)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Jm, 3728M, Tefc, F, EJMM3711T (EJMM3711T)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213T, 3734M, Opsb, F, EM3311T-G (EM3311T-G)
- BALDOR-RELIANCE 50Hp, 1185Rpm, 3Ph, 60Hz, 365Tc, Te (CECP4312T)
- BALDOR-RELIANCE 50Hp, 1775Rpm, 3Ph, 60Hz, 326T, 1272M, Tefc, F1, EM4115T-G (EM4115T-G)
- BALDOR-RELIANCE .75Hp, 3600Rpm, 1Ph, 60Hz, 3524C, Dental Lath (LPL75)
- BALDOR-RELIANCE 2Hp, 3450Rpm, 3Ph, 60Hz, 56J, 3526M, Tefc, F1, N, JEWDM3555 (JEWDM3555)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3640M, Opsb, F1, EM3218T-G (EM3218T-G)
- Baldor-Reliance Definite Purpose Motors