Shop All Vector Motors
Baldor-Reliance
.5Hp, 1725Rpm, 1Ph, 60Hz, 56J, 3418L, Open, F1, JL1304A
Mfr # JL1304A
Zoro # G3323130
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design N
- HP 0.5 HP
- Nameplate RPM 1725
- Frame 56J
- Voltage 115/230V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # JL1304A
- Zoro # G3323130
- UPC # 781568217887
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | N |
HP | 0.5 HP |
Nameplate RPM | 1725 |
Frame | 56J |
Voltage | 115/230V |
Phase | Single |
Ins. Class | B |
Motor Enclosure Design | OPEN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Stationary Air Compressor, 5.5 HP, Honda (40JL42)
- D&D 16" Outside Length, 1" Top Width, 10 Ribs (160J10)
- ATLANTIC BLOWERS Regenerative Blower, 0.5 HP, 61 cfm (AB-102/1)
- GATES Truflex V-Belts, 5L870 (5L870)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, VESSWDM3558T (VESSWDM3558T)
- BALDOR-RELIANCE 2Hp, 3450Rpm, 3Ph, 60Hz, 56J, 3526M, Tefc, F1, N, JEWDM3555 (JEWDM3555)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, CESSWDM3558T (CESSWDM3558T)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM3587T-5, 2HP, 1750RPM, 3PH, 60HZ, 145TC, 0535M, TEBC, F1 (IDM3587T-5)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSNM2238T, 10HP, 1800RPM, 3PH, 60HZ, 254TC, TENV, FOOT (ZDVSNM2238T)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 182T, 3632M, Tefc, F1, EM3611T-G (EM3611T-G)
- MARATHON MOTORS Vector Motor, 4.5 lb-ft, 1 HP, 230/460 V (145THTR5376)
- Baldor-Reliance Definite Purpose Motors