Shop All Vector Motors
Baldor-Reliance
.5Hp, 1725Rpm, 1Ph, 60Hz, 48, 3424Lc, Open, F1
Mfr # EL11209
Zoro # G3292358
product price: $751.99
/ea
Free Shipping & Returns
$751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design N
- HP 0.5 HP
- Nameplate RPM 1725
- Frame 48
- Voltage 115/230V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EL11209
- Zoro # G3292358
- UPC # 781568763322
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | N |
HP | 0.5 HP |
Nameplate RPM | 1725 |
Frame | 48 |
Voltage | 115/230V |
Motor Enclosure Design | OPEN |
Ins. Class | B |
Phase | Single |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Plant Master XTreme 300 LockOn (32011101)
- DIXON Standard Regulator, w/ Gauge, 3/4" (R74G-6RG)
- CLIMAX METAL PRODUCTS ISCC-062-062SKW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-062-062SKW)
- CARLISLE 2450-14M-85 Synchro-Cog HT Synchronous Belt (2450-14M-85)
- BALDOR-RELIANCE 75Hp, 1775Rpm, 3Ph, 60Hz, 365T, 4462M, Opsb, F1, EM2551T-G (EM2551T-G)
- BALDOR-RELIANCE Baldor-Reliance Motor IDVSM4110T, 40HP, 1800RPM, 3PH, 60HZ, 324T, TEFC, FOOT (IDVSM4110T)
- BALDOR-RELIANCE 7.5Hp, 1730Rpm, 1Ph, 60Hz, 213T, 3740Lc, Tefc (FDL3733TM)
- BALDOR-RELIANCE .25Hp, 1725Rpm, 1Ph, 60Hz, 48, 3411Lc, Open, F1, EL11203 (EL11203)
- BALDOR-RELIANCE Baldor-Reliance Motor IDNM3534, .33HP, 1725RPM, 3PH, 60HZ, 56C, 3513M, TENV, F1 (IDNM3534)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215T, 3752M, Tefc, F1, EM3714T-G (EM3714T-G)
- MARATHON MOTORS Vector Motor, 3-Phase, 15HP, 230/460V (254THTNA8071)
- Baldor-Reliance Definite Purpose Motors