Shop All Vector Motors
Baldor-Reliance
5Hp, 1450Rpm, 3Ph, 50Hz, 184T, 3646M, Tefc, F1
Mfr # EM3615T-57
Zoro # G5527196
product price: $1,130.99
/ea
Free Shipping & Returns
$1,130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 5 HP
- Nameplate RPM 1450 1/MIN
- Frame 184T
- Voltage 230/400V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM3615T-57
- Zoro # G5527196
- UPC # 781568812808
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 5 HP |
Nameplate RPM | 1450 1/MIN |
Frame | 184T |
Voltage | 230/400V |
Ins. Class | F |
Phase | Three |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Rod, 1/2"-10, Steel, Plain Finish, 36 in Length (24302)
- GATES 889 mm Outside Length, 13 mm Top Width, 1 Ribs (4L346)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1 NORMAL DUTY WIDE SET SCREW BEARING INSERT (UC205-16)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4003A06HB, Return Line, 6 micron (ZX-MF4003A06HB)
- BALDOR-RELIANCE 1Hp, 1745Rpm, 3Ph, 60Hz, 143Tc, 3524M, Tenv, F1, CEWDM3546T (CEWDM3546T)
- BALDOR-RELIANCE 30Hp, 1760Rpm, 3Ph, 60Hz, 286T, 1056M, Tefc, F1, EM4104T-G (EM4104T-G)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215T, 3742M, Opsb, F1, EM3313T-G (EM3313T-G)
- BALDOR-RELIANCE 10Hp, 3475Rpm, 3Ph, 60Hz, 213T, 3728M, Opsb, F1, EM3312T-G (EM3312T-G)
- BALDOR-RELIANCE 7.5Hp, 1730Rpm, 1Ph, 60Hz, 213T, 3740Lc, Tefc (FDL3733TM)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM3587T-5, 2HP, 1750RPM, 3PH, 60HZ, 145TC, 0535M, TEBC, F1 (IDM3587T-5)
- BALDOR-RELIANCE 7.5Hp, 1765Rpm, 3Ph, 60Hz, 213T, 0740M, Tefc, F, ECP83770T-4 (ECP83770T-4)
- Baldor-Reliance Definite Purpose Motors