Shop All Vector Motors
Baldor-Reliance
5Hp, 1160/965Rpm, 3Ph, 60/50Hz, 215Tc, Xpfc
Mfr # CDRX21564T
Zoro # G5521097
product price: $4,159.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,159.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 5 HP
- Nameplate RPM 1160//965
- Frame 215TC
- Voltage 230/460V; 190/380V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CDRX21564T
- Zoro # G5521097
- UPC # 781568918692
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 5 HP |
Nameplate RPM | 1160//965 |
Frame | 215TC |
Voltage | 230/460V; 190/380V |
Phase | Three |
Motor Enclosure Design | XPFC |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Stainless06MP-06MP HEX NIPPLE-SS (SS-5404-06-06-FG)
- PARKER Coupler Body, Steel, FNPT, 3/8 In. Pipe (EZ-251-6FP)
- IGUS Sleeve Bearing, 1 IDx1 In L, PK3 (GSI-1618-16)
- CHICAGO RAWHIDE Small Bore Seals, #41813 (41813)
- BALDOR-RELIANCE 1.5Hp, 1755Rpm, 3Ph, 60Hz, 145T, 3522M, Opsb, F, EM3154T-8G (EM3154T-8G)
- BALDOR-RELIANCE .5Hp, 1750Rpm, Dc, 56C, 3336P, Tenv, F1, N, CDPT3326 (CDPT3326)
- BALDOR-RELIANCE 3Hp, 1725Rpm, 1Ph, 60Hz, 184Tc, 3634Lc, Open, CL1408TM (CL1408TM)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F3, N, VEUHM3558 (VEUHM3558)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213T, 3734M, Opsb, F, EM3311T-G (EM3311T-G)
- BALDOR-RELIANCE 10Hp, 3475Rpm, 3Ph, 60Hz, 213Jm, 3728M, Opsb, F, EJMM3312T (EJMM3312T)
- MARATHON MOTORS Vector Motor, 3 HP, 9.0 ft.-lb., 60 Hz, Ball (182THTY17041)
- Baldor-Reliance Definite Purpose Motors